Abbotsford
TABTV188FXVF

ABB ELECTRIFICATION CANADA INC TV18-8F-XV-F Terminal fork vinyl 22-16AWG #8 red CATAMOUNT

Price $0.7955 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV18-8F-XV-F

Description

CATAMOUNT® Vinyl insulated fork terminal. French label.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 22-18 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material PVC Color Red
Tang Type Fork Standards UL E9809 Listed
UPC 728494145440

Packages

75 - UNIT - (75)