Description
Vinyl insulated double crimp locking fork.
Specifications
| Brand Name | ABB | Sub Brand | Spec-Kon |
| Type | Locking, Short Sleeve | Voltage Rating | 600 V |
| Material | PVC | Color | Red |
| Standards | UL E9809 | UPC | 786209935809 |
Packages
| 1 - UNIT - 1 |
Vinyl insulated double crimp locking fork.
| Brand Name | ABB | Sub Brand | Spec-Kon |
| Type | Locking, Short Sleeve | Voltage Rating | 600 V |
| Material | PVC | Color | Red |
| Standards | UL E9809 | UPC | 786209935809 |
| 1 - UNIT - 1 |