Abbotsford
TABTV188LFXV

ABB ELECTRIFICATION CANADA INC TV18-8LF-XV Terminal fork locking vinyl insulated 22-16AWG red

Price $0.7955 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV18-8LF-XV

Description

Catamount® Terminals now come in sturdy plastic containers that safeguard the connectors inside against crushing and can be re-used or recycled when empty.

Specifications

Brand Name ABB Type Locking, Short Sleeve
Voltage Rating 600 V Material PVC
Color Red Standards UL E9809
UPC 728494144504

Packages

75 - UNIT - (75)