Abbotsford
TABA1810F

ABB A18-10F NON-INS FORK TERM 22-16 NO10

Price $0.9580 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-10F

Description

Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #10, Wire Range #22-#16 AWG, Copper, Tin Plated

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Non-Insulated, Locking, Short Sleeve
Conductor Size 22-16 AWG Voltage Rating 600 V
Material Copper Finish Electro Tin-Plated
Color Metallic Barrel Type Brazed Seam, Serrated
Standards UL E9809 Listed UPC 786210803036

Packages

1 - UNIT - 1