Abbotsford
TABA1810FL

ABB A18-10FL Terminal fork non-insulated 22-16AWG STA-KON

Price $0.9041 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-10FL

Description

STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Fork Terminal Type Locking, Short Sleeve
Conductor Size 22-16 AWG Stud Size #10
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Tang Type Fork Temperature Rating 150 degrees C
Width 1.63 in Standards UL E9809 Listed
UPC 786210806662

Packages

100 - UNIT - (100)