Abbotsford
TABA186F

ABB A18-6F NON-INS FORK TERM 22-16 NO6

Price $0.9251 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-6F

Description

Non-Insulated Fork Terminal, Length .72 Inches, Width .25 Inches, Bolt Hole #6, Wire Range #22-#16 AWG, Copper, Tin Plated

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Fork Terminal Type Short Sleeve
Conductor Size 22 - 16 AWG Stud Size #6
Voltage Rating 600 V Material Copper
Color Metallic Standards UL E9809
UPC 786210802992

Packages

1 - UNIT - 1