Abbotsford
TABA115TB

ABB ELECTRIFICATION CANADA INC A115-TB Terminal fork non-insulated copper 22-16AWG

Price $0.2504 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A115-TB

Description

Sta-Kon® Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Type Short Sleeve
Stud Size #10 Voltage Rating 600 V
Material Copper Finish Electro Tin-Plated
Color Metallic Temperature Rating 150 degrees C
Width 3 in Standards UL E9809
UPC 786210463018

Packages

1000 - UNIT - (1000)