Abbotsford
TABB1414F

ABB ELECTRIFICATION CANADA INC B14-14F NON-INS FORK TERM, 18-14, 1/4, META

Price $1.1624 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B14-14F

Description

Non-Insulated Fork Terminal, Length .90 Inches, Width .44 Inches, Bolt Hole 1/4 Inch, Wire Range #18-#14 AWG, Copper, Tin Plated

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Non-Insulated Fork Terminal Type Short Sleeve
Conductor Size 18-14 AWG Stud Size 1/4 in
Voltage Rating 600 V Material Electrolytic Copper
Finish Electro Tin-Plated Color Metallic
Barrel Type Serrated Tang Type Fork
Temperature Rating 150 degrees C Width 1.63 in
Standards UL E9809 UPC 786210803296

Packages

1 - UNIT - 1