Description
Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #6, Wire Range #18-#14 AWG, Copper, Tin Plated
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Non-Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 18-14 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Material | Electrolytic Copper |
| Color | Metallic | Tang Type | Fork |
| Barrel Type | Serrated | Standards | UL E9809 Listed |
| UPC | 786210803166 |
Packages
| 1 - UNIT - 1 |