Abbotsford
TABB146FL

ABB ELECTRIFICATION CANADA INC B14-6FL NON-INS LKG FORK TERM 18-14 NO6

Price $1.0482 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B14-6FL

Description

Non-Insulated Locking Fork Terminal, Length .75 Inches, Width .25 Inches, Bolt Hole #6, Wire Range #18-#14 AWG, Copper, Tin Plated

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Non-Insulated, Locking, Short Sleeve
Conductor Size 18-14 AWG Stud Size #6
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Barrel Type Brazed Seam, Serrated Temperature Rating 150 degrees C
Width 1.63 in Standards UL E9809 Listed
UPC 786210806693

Packages

1 - UNIT - 1