Abbotsford
TABC1014F

ABB ELECTRIFICATION CANADA INC C10-14F UNINS FORK TERM 12-10 BOLT 1/4 IN

Price $1.3245 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C10-14F

Description

Non-Insulated Fork Terminal, Length .98 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non Insulated Fork Terminal Type Long Sleeve
Conductor Size 12-10 AWG Stud Size 1/4 in
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Metallic
Barrel Type Serrated Temperature Rating 150 degrees C
Width 1.63 in For Use With Round Conductors
Standards UL File Number E9809 UPC 786210803500

Packages

1 - UNIT - 1