Abbotsford
TABC1014FL

ABB ELECTRIFICATION CANADA INC C10-14FL Terminal fork non-insu 22-10AWG 1/4in STA-KON

Price $1.2824 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C10-14FL

Description

STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name ABB Type Locking, Short Sleeve
Stud Size 1/4 in Voltage Rating 600 V
Material Copper Finish Electro Tin-Plated
Color Metallic Temperature Rating 150 degrees C
Width 1.63 in Standards UL E9809
UPC 786210806778

Packages

250 - UNIT - (250)