Abbotsford
TABC106F

ABB C10-6F NONINS FORK TERM, 12-10, NO6, METAL

Price $1.2975 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C10-6F

Description

Non-Insulated Fork Terminal, Length .77 Inches, Width .31 Inches, Bolt Hole #6, Wire Range #12-#10 AWG, Copper, Tin Plated

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Fork Terminal Type Short Sleeve
Conductor Size 12-10 AWG Stud Size #6
Voltage Rating 600 V Material Copper
Finish Electro Tin Plated Color Metallic
Barrel Type Brazed Seam Tang Type Fork
Standards UL E9809 UPC 786210803425

Packages

1 - UNIT - 1