Abbotsford
TABC116TB

ABB C116-TB Terminal fork non-insulated copper 12-10AWG 1/4"

Price $0.7479 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C116-TB

Description

Sta-Kon® Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name STA-KON Type Non-covered Ferrules
Stud Size 1/4 in Voltage Rating 600 V
Material Copper Finish Electro Tin-Plated
Color Metallic Temperature Rating 150 degrees C
Width 4 in Standards UL E9809 / UL E9809
UPC 786210810935

Packages

500 - UNIT - (500)