Abbotsford
TABC222TB

ABB ELECTRIFICATION CANADA INC C222-TB UNINS LKG FORK TERM 12-10 NO10

Price $0.5076 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C222-TB

Description

Non-Insulated Locking Fork Terminal, Length .85 Inches, Width .37 Inches, Bolt Hole #10, Wire Range #12-#10 AWG, Copper, Tin Plated, 500 Pack

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Non-Insulated, Locking
Conductor Size 12-10 AWG Stud Size #10
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Temperature Rating 150 degrees C Width 3 in
Standards UL E9809 Listed UPC 786210811079

Packages

500 - UNIT - (500)