Abbotsford
ILSACM2/0

ILSCO CANADA NEWCO ULC ACM-2/0 ADAPT COMPRESS PIN CONN2/0 CU ALUM

Price $34.79 / EA
Final sale
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:ACM-2/0

Description

Dual rated aluminum pigtail adaptor manufactured from high strength aluminum alloy. Pin is knurled. Chamfered barrel. Color coded end caps inserted in barrel. Supplied with insulating cover. Provides easy conductor insertion, maximum conductivity and excellent crimping characteristics. Permits greater surface contact. Ensures reliability for aluminum or copper conductors. Prevents oxides from forming.

Specifications

Brand Name Ilsco Sub Brand ILSCO
Item Name Pigtail Adapter Type ACM, Long Sleeve, Round/Sector-Shaped
Voltage Rating 600 V Conductor Size 2/0 AWG Stranded
Pin Size 7/16 in dia Contact Material Aluminum
Color Silver Barrel Type Standard
Temperature Rating 90 °C Standards CSA File No. LR-29601, UL 486A-B, UL E62525 Listed
Application For Aluminum Pigtail Adaptor UPC 783669009101

Packages

10 - UNIT - (10)