Abbotsford
ILSACMN250

ILSCO CANADA NEWCO ULC ACMN-250 AL CMP 250 T CULUS PIGTAIL

Price $47.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:ACMN-250

Description

Aluminum Compression Pigtail Adaptor Conductor size 250, Tin Plated, cULus.

Specifications

Brand Name Ilsco Item Name Pigtail Adapter
Type Compression Voltage Rating 600 V
Conductor Size 250 kcmil Pin Size 3/0 AWG
Overall Length 2.63 in Contact Material Aluminum
Color Brown Finish Tin-Plated
Barrel Size 1.41 in L Temperature Rating 90 °C
Standards cULus Listed UPC 783669021387

Packages

1 - UNIT - 1