Abbotsford
ILSACMN2

ILSCO CANADA NEWCO ULC ACMN-2 AL CMP #2 T CULUS PIGTAIL

Price $34.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:ACMN-2

Description

Aluminum Compression Pigtail Adaptor Conductor size 2, Tin Plated, cULus.

Specifications

Brand Name Ilsco Item Name Pigtail Adapter
Type Compression Voltage Rating 600 V
Conductor Size 2 AWG Pin Size 4 AWG
Overall Length 1.85 in Contact Material Aluminum
Color Tan Finish Tin-Plated
Barrel Size 1.17 in L Temperature Rating 90 °C
Standards cULus Listed UPC 783669021295

Packages

1 - UNIT - 1