Abbotsford
ILSACMN40

ILSCO CANADA NEWCO ULC ACMN-4/0 AL CMP 4/0 T CULUS PIGTAIL

Price $42.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:ACMN-4/0

Description

Aluminum Compression Pigtail Adaptor Conductor size 4/0, Tin Plated, cULus.

Specifications

Brand Name Ilsco Item Name Compression Pigtail Adapter
Voltage Rating 600 V Conductor Size 4/0 AWG
Pin Size 0.42 in dia x 1.22 in L Insulation Material Aluminum
Color White Finish Tin-Plated
Barrel Type Chamfered Temperature Rating 90 °C
Standards cULus Listed UPC 783669021363

Packages

1 - UNIT - 1