Abbotsford
ILSACON300

ILSCO CANADA NEWCO ULC ACON-300 AL CMP 300 T CULUS OFFSET PIGT

Price $50.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:ACON-300

Description

Aluminum Compression Pigtail Adaptor offset, Conductor size 300, Tin Plated, cULus.

Specifications

Brand Name Ilsco Item Name Off-Set Compression Pigtail Adapter
Voltage Rating 600 V Conductor Size 300 kcmil
Pin Size 0.53 in dia x 1.47 in L Insulation Material Aluminum
Color Brown Finish Tin-Plated
Barrel Type Chamfered Temperature Rating 90 °C
Standards cULus Listed UPC 783669021417

Packages

1 - UNIT - 1