Abbotsford
ILSACON40

ILSCO CANADA ACON-4/0 AL CMP 4/0 T CULUS OFFSET PIGT

Price $49.71 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:ACON-4/0

Description

Aluminum Compression Pigtail Adaptor offset, Conductor size 4/0, Tin Plated, cULus.

Specifications

Brand Name Ilsco Item Name Off-Set Compression Pigtail Adapter
Voltage Rating 600 V Conductor Size 4/0 AWG
Pin Size 0.42 in dia x 1.28 in L Insulation Material Aluminum
Color White Finish Tin-Plated
Barrel Type Chamfered Temperature Rating 90 °C
Standards cULus Listed UPC 783669021370

Packages

1 - UNIT - 1