Abbotsford
ILSACO350

ILSCO CANADA ACO-350 ILSCO Offset Pigtail Adaptor with Insulating Cover ACO:AL OFFSET PIN 350 kcmil

Inventory
Unavailable for order
Manufacturer:ILSCO CANADA
Manufacturer #:ACO-350

Description

Dual rated aluminum offset pigtail adaptor manufactured from high strength aluminum alloy. Pin is knurled. Chamfered barrel. Color coded end caps inserted in barrel. Supplied with insulating cover. Provides easy conductor insertion, maximum conductivity and excellent crimping characteristics. Permits greater surface contact. Ensures reliability for aluminum or copper conductors. Prevents oxides from forming.

Specifications

Brand Name Ilsco Sub Brand ILSCO
Item Name Offset Pigtail Adaptor with Insulating Cover Type ACO:AL OFFSET PIN
Conductor Size 350 kcmil Conductor Type Stranded
Voltage Rating 600 V Material Aluminum
Series ACO Barrel Type Standard
Barrel Length 1.41 in Connection Type Compression
Dimensions 3.835 in L x 1.29 in W x 1.29 in H Temperature Rating 90 °C
Color Silver Standards UL File Number E62525, UL/CULus Specification: UL 486A/B Listed, CSA File Number: LR-29601, UL Control Number: 941R Certified
Application Aluminum Offset Pigtail Adaptor UPC 783669958

Packages

1 - UNIT - 1 10 - UNIT - 10