Abbotsford
PANPV10P55LYY

PANDUIT CANADA CORP. PV10-P55-LYY Pan-Term® PV10-P55-LYY Pin Terminal, Yellow, Vinyl, 10-12 AWG, 14mm Pin L, PK50

Price $1.8926 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV10-P55-LYY

Description

Panduit PV10-P55-LYY Vinyl Insulated Pin Terminal

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Manual Material High Conductivity Copper Alloy
Finish Rust-Proof Plating, Vinyl Coated Overall Length 1.1 in
Color Yellow Standards NA
UPC 613056757912

Packages

50 - UNIT - (50)