Description
Panduit PV10-P55-LYY Vinyl Insulated Pin Terminal
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Manual | Material | High Conductivity Copper Alloy |
| Finish | Rust-Proof Plating, Vinyl Coated | Overall Length | 1.1 in |
| Color | Yellow | Standards | NA |
| UPC | 613056757912 |
Packages
| 50 - UNIT - (50) |