Abbotsford
PANPV14P47C

PANDUIT PV14-P47-C Pan-Term® PV14-P47-C Pin Terminal, Blue, Vinyl, 14-16 AWG, 12.4mm Pin L, PK100

Price $1.2786 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV14-P47-C

Description

Panduit PV14-P47-C Vinyl Insulated Pin Terminal

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Manual Voltage Rating 600 V
Material Copper Barrel Type Brazed
Finish Rust-Proof Plating, Vinyl Coated Temperature Rating 221 °F
Overall Length 0.97 in Color Blue
Standards UL486A/B UPC 074983812219

Packages

100 - UNIT - (100)