PANDUIT PV18-P47-CY Pan-Term® PV18-P47-CY Pin Terminal, Red, Vinyl, 18-22 AWG, 12.4mm Pin L, PK100
Description
Panduit PV18-P47-CY Vinyl Insulated Pin Terminal
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Manual | Voltage Rating | 600 V |
| Material | Copper | Barrel Type | Brazed |
| Finish | Rust-Proof Plating, Vinyl Coated | Temperature Rating | 221 °F |
| Overall Length | 0.97 in | Color | Red |
| Standards | UL486A/B | UPC | 074983694822 |
Packages
| 100 - UNIT - (100) |