Abbotsford
TAB61970

ABB ELECTRIFICATION CANADA INC 61970 Connector bipin 600kcmil alu 400kcmil cu orange

Price $143.2850 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:61970

Description

Bi-metal pin connector converts an aluminium cable into a two-sizes-smaller copper pigtail. Reduces oversized aluminium cable. Enables termination of aluminium cable into a copper-only lug. Barrel pre-filled with joint compound.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Bi-Metal Pin Connector with Shrink Insulator Type Bimetallic
Conductor Size 600 - 400 kcmil Conductor Type Aluminum/Copper
Voltage Rating 600 V Material Aluminum/Copper
Finish Tin Plated Temperature Rating 90 °C
Color Orange Standards UL E63167
UPC 786210619705

Packages

1 - UNIT - 1