Abbotsford
PANPMNF63RL

PANDUIT CANADA CORP. PMNF6-3R-L Pan-Term® PMNF6-3R-L Loose Piece Ring Terminal

Price $1.8054 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PMNF6-3R-L

Description

Ring Terminal, 4.0 – 6.0mm² wire range, M3 stud size, nylon barrel insulated, funnel entry, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Funnel
Barrel Length 0.53 in Temperature Rating 221 F
Width 0.23 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983843107

Packages

250 - UNIT - (250)