Abbotsford
PANPMV13RBCY

PANDUIT CANADA CORP. PMV1-3RB-CY Pan-Term® PMV1-3RB-CY Ring Terminal

Price $0.8205 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PMV1-3RB-CY

Description

Ring Terminal, vinyl barrel insulated, butted seam, funnel entry, 0.5 – 1.0mm² wire range, M3 stud size.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Funnel
Barrel Length 0.41 in Temperature Rating 221 F
Width 0.23 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983695195

Packages

500 - UNIT - (500)