Abbotsford
PANPN1056RD

PANDUIT CANADA CORP. PN10-56R-D Pan-Term® PN10-56R-D Ring Terminal

Price $0.5484 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN10-56R-D

Description

Ring Terminal, 12 – 10 AWG, 5/16" stud size, nylon insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Grip Sleeve
Barrel Length 0.61 in Temperature Rating 221 F
Width 0.52 in Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-113)
UPC 074983800377

Packages

500 - UNIT - (500)