Abbotsford
PANPN1056RL

PANDUIT CANADA CORP. PN10-56R-L Pan-Term® PN10-56R-L Ring Terminal

Price $1.4459 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN10-56R-L

Description

Ring Terminal, 12 – 10 AWG, 5/16" stud size, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Grip Sleeve
Barrel Length 0.61 in Temperature Rating 221 °F
Width 13.2 mm Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-113)
UPC 074983800360

Packages

50 - UNIT - (50)