Abbotsford
PANPN1056RXL

PANDUIT CANADA CORP. PN10-56RX-L Pan-Term® PN10-56RX-L Ring Terminal

Price $2.0948 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN10-56RX-L

Description

Ring Terminal, 12 – 10 AWG, 5/16" stud size, nylon insulated, expanded insulation for large wire O.D.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Grip Sleeve
Barrel Length 0.64 in Temperature Rating 221 F
Width 0.52 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983800766

Packages

50 - UNIT - (50)