Abbotsford
PANPN108RL

PANDUIT CANADA CORP. PN10-8R-L Terminal ring nylon 12-10AWG yellow SZ8

Price $1.3534 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN10-8R-L

Description

Ring terminal, nylon insulated. Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL flammability UL 94V-2/HB, maximum insulation temperature 105°C.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Yellow Barrel Type Grip Sleeve
Barrel Length 0.53 in Temperature Rating 221 °F
Width 0.37 in Standards cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-156)
UPC 074983800308

Packages

250 - UNIT - (250)