Abbotsford
PANPN1210HDRD

PANDUIT CANADA CORP. PN12-10HDR-D Pan-Term® PN12-10HDR-D Ring Terminal

Price $0.6149 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN12-10HDR-D

Description

Ring Terminal, 16-12 AWG, #10 stud size, heavy duty, nylon insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Grip Sleeve
Barrel Length 0.55 in Temperature Rating 221 F
Width 0.37 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983802425

Packages

500 - UNIT - (500)