Abbotsford
PANPN1410RXC

PANDUIT CANADA CORP. PN14-10RX-C Pan-Term® PN14-10RX-C Ring Terminal, Expanded, Blue, Nylon, 14-18 AWG, #10 Stud

Price $1.4885 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN14-10RX-C

Description

The PN14-10RX-C Pan-TermĀ® Terminal is a nylon insulated, ring terminal with expanded wire entry for wire with larger insulation thickness. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Blue Barrel Type Grip Sleeve
Barrel Length 0.47 in Temperature Rating 221 °F
Width 0.31 in Standards cULus Listed 587H E52164, CSA Certified LR31212
UPC 074983800469

Packages

100 - UNIT - (100)