Abbotsford
PANPN1456RM

PANDUIT CANADA CORP. PN14-56R-M Pan-Term® PN14-56R-M Loose Piece Ring Terminal

Price $0.5255 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN14-56R-M

Description

Ring Terminal, 18 – 14 AWG, 5/16" stud size, nylon insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Grip Sleeve
Barrel Length 0.52 in Temperature Rating 221 F
Width 0.46 in Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-109)
UPC 074983800254

Packages

1000 - UNIT - (1000)