Abbotsford
PANPN1456RC

PANDUIT CANADA CORP. PN14-56R-C Pan-Term® PN14-56R-C Loose Piece Ring Terminal

Price $1.3151 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN14-56R-C

Description

Ring Terminal, 18 – 14 AWG, 5/16" stud size, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Grip Sleeve
Barrel Length 0.52 in Temperature Rating 221 °F
Width 0.46 in Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-109)
UPC 074983800247

Packages

100 - UNIT - (100)