Abbotsford
PANPN146RM

PANDUIT PN14-6R-M Pan-Term® PN14-6R-M Ring Terminal, Blue, Nylon, 14-18 AWG, #6 Stud, PK1000

Price $0.3865 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN14-6R-M

Description

The PN14-6R-M Pan-TermĀ® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tinned
Color Blue Barrel Type Grip Sleeve
Barrel Length 10.66 in Temperature Rating 221 F
Width 0.31 in Standards cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-107)
UPC 074983800179

Packages

1000 - UNIT - (1000)