Abbotsford
PANPN1810RM

PANDUIT CANADA CORP. PN18-10R-M Pan-Term® PN18-10R-M Ring Terminal, Red, Nylon, 18-22 AWG, #10 Stud, PK1000

Price $0.3973 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN18-10R-M

Description

Ring Terminal, 22 – 18 AWG, #10stud size, nylon insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Grip Sleeve
Barrel Length 0.44 in Temperature Rating 221 F
Width 0.31 in Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-103)
UPC 074983800070

Packages

1000 - UNIT - (1000)