Abbotsford
PANPN1812RL

PANDUIT CANADA CORP. PN18-12R-L Pan-Term® PN18-12R-L Ring Terminal

Price $2.7869 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN18-12R-L

Description

Ring Terminal, 22 – 18 AWG, 1/2" stud size, nylon insulated.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Insulation Grip Sleeve
Barrel Length 0.66 in Temperature Rating 221 F
Length 1.35 in Width 0.72 in
Standards UL Listed 587H E52164, CSA Certified LR31212 UPC 074983124619

Packages

50 - UNIT - (50)