Abbotsford
PANPN1838RM

PANDUIT CANADA CORP. PN18-38R-M Pan-Term® PN18-38R-M Ring Terminal

Price $0.6195 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN18-38R-M

Description

Ring Terminal, 22 – 18 AWG, 3/8" stud size, nylon insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Insulation Grip Sleeve
Barrel Length 0.57 in Temperature Rating 221 F
Length 1.17 in Width 0.53 in
Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-105) UPC 074983800131

Packages

1000 - UNIT - (1000)