Abbotsford
PANPN1838RC

PANDUIT CANADA CORP. PN18-38R-C Pan-Term® PN18-38R-C Ring Terminal

Price $1.2778 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN18-38R-C

Description

Ring Terminal, 22 – 18 AWG, 3/8" stud size, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Grip Sleeve
Barrel Length 0.57 in Temperature Rating 221 °F
Width 13.5 mm Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-105)
UPC 074983800124

Packages

100 - UNIT - (100)