Abbotsford
PANPN184RM

PANDUIT CANADA CORP. PN18-4R-M Pan-Term® PN18-4R-M Ring Terminal on Reel

Price $0.4171 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN18-4R-M

Description

Ring Terminal, 22 – 18 AWG, #4 stud size, nylon insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Grip Sleeve
Temperature Rating 221 F Width 0.25 in
Standards UL Listed 587H E52164, CSA Certified LR31212 UPC 074983800018

Packages

1000 - UNIT - (1000)