Abbotsford
PANPN184RNC

PANDUIT CANADA CORP. PN18-4RN-C Pan-Term® PN18-4RN-C Ring Terminal on Reel

Price $1.2331 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN18-4RN-C

Description

Ring Terminal, 22 – 18 AWG, #4 stud size, narrow tongue, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Grip Sleeve
Temperature Rating 221 F Width 0.22 in
Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-148) UPC 074983803262

Packages

100 - UNIT - (100)