Abbotsford
PANPN1856RC

PANDUIT CANADA CORP. PN18-56R-C Pan-Term® PN18-56R-C Ring Terminal on Reel

Price $1.2778 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN18-56R-C

Description

Ring Terminal, 22 – 18 AWG, 5/16" stud size, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Grip Sleeve
Temperature Rating 221 F Width 0.46 in
Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-104) UPC 074983800100

Packages

100 - UNIT - (100)