Abbotsford
PANPNF146RC

PANDUIT CANADA CORP. PNF14-6R-C Pan-Term® PNF14-6R-C Ring Terminal

Price $1.3953 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PNF14-6R-C

Description

Ring Terminal, 16 – 14 AWG, #6 stud size, funnel entry, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Grip Sleeve
Barrel Length 0.44 in Temperature Rating 221 °F
Width 0.31 in Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-107)
UPC 074983513253

Packages

100 - UNIT - (100)