Abbotsford
PANPNF148RM

PANDUIT CANADA CORP. PNF14-8R-M Pan-Term® PNF14-8R-M Ring Terminal, Blue, Nylon, 14-16 AWG, #8 Stud, PK1000

Price $0.4553 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PNF14-8R-M

Description

Ring Terminal, 16 – 14 AWG, #8 stud size, funnel entry, nylon insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tinned
Color Blue Barrel Type Grip Sleeve
Barrel Length 1.74 in Temperature Rating 221 F
Width 0.31 in Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-153)
UPC 074983810444

Packages

1000 - UNIT - (1000)