Abbotsford
PANPNF186RC

PANDUIT CANADA CORP. PNF18-6R-C Pan-Term® PNF18-6R-C Ring Terminal

Price $1.3953 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PNF18-6R-C

Description

Ring Terminal, 22 – 18 AWG, #6 stud size, funnel entry, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Grip Sleeve
Barrel Length 0.39 in Temperature Rating 221 °F
Width 6.4 mm Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-102)
UPC 074983513178

Packages

100 - UNIT - (100)