Abbotsford
PANPNF1810RC

PANDUIT PNF18-10R-C Pan-Term® PNF18-10R-C Ring Terminal

Price $1.3953 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF18-10R-C

Description

Ring Terminal, 22 – 18 AWG, #10 stud size, funnel entry, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Grip Sleeve
Barrel Length 0.43 in Temperature Rating 221 °F
Width 8.1 mm Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-103)
UPC 074983513192

Packages

100 - UNIT - (100)