Abbotsford
PANPNF1814RC

PANDUIT CANADA CORP. PNF18-14R-C Pan-Term® PNF18-14R-C Ring Terminal

Price $1.5069 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PNF18-14R-C

Description

Ring Terminal, 22 – 18 AWG, 1/4" stud size, funnel entry, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Grip Sleeve
Barrel Length 0.53 in Temperature Rating 221 °F
Width 0.46 in Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-150)
UPC 074983513208

Packages

100 - UNIT - (100)